Consumer Tools 179576 Screwdriver Set - 20 Piece
- Mfr # 179576
- Zoro # G203796035
product price:Â
$
78.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 179576
- Zoro #
- G203796035
- UPC #
- 76174600193
- Country of Origin
- United States
Description
20 Piece, Versatile Screwdriver Set, Color Coded Handle, Ergonomically Designed Handle With Slip Resistant Textured Grip For Comfortable Hold, Heat Treated Alloy Steel Bars Hold Up To Repeated Use, Nickel Plated Bar Resists Corrosion.
Features- Screwdriver Set
- 20 Piece
- 2x 1/4" x 4" Standard, 2x 1/4" x 6" Standard, 1x 1/4" Stubby Standard, 2x 3/16" x 3" Cabinet, 1x 3/16" x 6", 2x 1 PT x 4" Phillips, 2x 2 PT x 4" Phillips, 1x 2 PT Stubby Phillips, Hybrid Offset Screwdrivers & 1x 6 Piece Precision Screwdriver Set
- Country of Origin: United States
- Weight: 2.28 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.