Shop PERFORMANCE TOOL
See all product information
Create Account
6 pc. Screwdriver Set, Jumbo, Magnetic Tips, Chrome Vanadium
- Mfr # W30898
- Zoro # G923311020
product price:Â
$
45.89
/ea
Key Features
Grade
Professional
Material
Chrome Vanadium Steel
Ratcheting
No
Color
Silver, Black
Interchangeable Drive Heads
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W30898
- Zoro #
- G923311020
- UPC #
- 39564097973
- Country of Origin
- China
- Item
- Screwdriver Set
- Grade
- Professional
- Material
- Chrome Vanadium Steel
- Ratcheting
- No
- Color
- Silver, Black
- Interchangeable Drive Heads
- No
- Case Included
- No
- Handle Material
- Plastic
- SAE or Metric
- SAE
- Handle Color
- Red, Black
- Magnetic Tip
- Yes
Description
The Performance Tool Screwdriver Set with Ergonomic Grips is the perfect addition to any toolkit. Designed with non-slip molded grips, these screwdrivers offer maximum comfort and control, reducing hand fatigue during use. Made from high-quality Chrome Vanadium Steel, these screwdrivers are built to last and can handle even the toughest projects. Equipped with magnetic tips, you can work with screws and other metal components with ease, without worrying about them falling out of place. With six different sizes included, this set is versatile enough to handle a wide range of tasks. Plus, the patented design, awarded a US Patent Number D693201, ensures you're getting a high-quality tool that is both functional and innovative. Add this set to your toolkit today and enjoy the durability, comfort, and versatility it provides.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.