Shop STANLEY

Consumer Tools 227931 0.37 in. Drive 17 mm 12 Point Shallow Socket

  • Mfr # 227931

  • Zoro # G803773351


product price:  $14.59
/ea

Key Features

Size
17 mm
Finish
Polished Chrome
Number of Points
12
Material
Vanadium Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
227931
Zoro #
G803773351
UPC #
76174745221
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
0.37 in
Size
17 mm

Details

Item
Shallow Socket
Finish
Polished Chrome
Number of Points
12
Material
Vanadium Steel

Description

Features
  • Polished chrome vanadium steel for rust & corrosion prevention & protection against chipping & flaking
  • Hard stamped
  • Large size markings for easy identification & durability
  • Direct torque technology provides contact with the flat surface areas of the fastener
Specifications
  • Finish: Polished Chrome
  • Drive Size: 0.37"
  • Size: 17 mm
  • Country of Origin: Taiwan
  • Weight: 0.56 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.