Shop STANLEY
See all product information
Create Account
Consumer Tools 253908 No.4 Stack Storage Bin; Yellow
- Mfr # 253908
- Zoro # G704000167
product price:Â
$
41.15
/ea
Key Features
Color
Yellow
Stackable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 253908
- Zoro #
- G704000167
- UPC #
- 76174827149
- Country of Origin
- Israel
- Color
- Yellow
- Stackable
- Yes
- Item
- Storage Bin
Description
Features
- Stackable
- High impact
- Polypropylene construction with a wide mouth design for easy access to contents
- Bins can be stacked with access to the content & can fully nesting on the shelf for storage efficiency
- Suitable for storing small parts
- Tools
- Accessories & general supplies
- 13-1/4"d x 5-7/8"h x 9"w.
- Finish: Yellow
- Country of Origin: Israel
- Weight: 9.36 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.