Shop STANLEY

Consumer Tools 267502 0.5 in. Mech Tool Set - 49 Piece

  • Mfr # 267502
  • Zoro # G303998834

product price: 
$
124.99
/ea
Free Shipping & Returns

Key Features

Includes
1/2 in. Drive Pear Head Ratchet, SAE Sockets Sizes: 3/8 in., 7/16 in., 1/2 in., 9/16 in., 5/8 in., 11/16 in., 3/4 in., 13/16 in., 7/8 in., 15/16 in. & 1 in., Metric Sockets Sizes: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm & 24mm, 1/2 in. Drive, 5 in. Extension Bars, 22 Specialty Bits & 1 Screwdriver
Features
Hard stamped markings, Corrosion resistance
Finish
Polished Chrome Vanadium
Number of Pieces
49
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
267502
Zoro #
G303998834
UPC #
76174450491
Country of Origin
Taiwan, Province of China
Item
Mechanics Tool Set
Includes
1/2 in. Drive Pear Head Ratchet, SAE Sockets Sizes: 3/8 in., 7/16 in., 1/2 in., 9/16 in., 5/8 in., 11/16 in., 3/4 in., 13/16 in., 7/8 in., 15/16 in. & 1 in., Metric Sockets Sizes: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm & 24mm, 1/2 in. Drive, 5 in. Extension Bars, 22 Specialty Bits & 1 Screwdriver
Features
Hard stamped markings, Corrosion resistance
Finish
Polished Chrome Vanadium
Number of Pieces
49

Description

Dewalt, 49 Piece, Mechanics Tool Set. Set Includes: 1/2 in. Drive Pear Head Ratchet, SAE Sockets Sizes: 3/8 in., 7/16 in., 1/2 in., 9/16 in., 5/8 in., 11/16 in., 3/4 in., 13/16 in., 7/8 in., 15/16 in. & 1 in., Metric Sockets Sizes: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm & 24mm, 1/2 in. Drive, 5 in. Extension Bars, 22 Specialty Bits & 1 Screwdriver. Direct torque technology allows for greater contacts with the flat surface area of fasteners. Features hard stamped markings for increased durability and readability, knurled control ring for improved grip, and polished chrome vanadium finish for corrosion resistance.

Features
  • DirectTorque technology allows for greater contact with the flat surface area of fasteners
  • Knurled control ring for improved grip
  • Hard stamped markings for increased durability and readability
  • Polished chrome vanadium finish for corrosion resistance
  • 49 Piece
Specifications
  • Size: 0.5 in.
  • Weight: 9.38 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.