Zoro Homepage

DeWalt 1 in. W X 5 in. L Side Strike Chisel 1 pk

  • Mfr # DWHT16065

  • Zoro # G106432856


product price: $20.15
/ea

Key Features

Blade Width (In.)
1 in
Overall Length (In.)
12 in
Handle Material
Rubber
Handle Color
Black
Blade Material
High Carbon Chrome Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWHT16065
Zoro #
G106432856
UPC #
76174160659
Country of Origin
China

Dimensions

Blade Width (In.)
1 in
Overall Length (In.)
12 in
Handle Length (in)
5.2 in
Width
3.7 in
Blade Length
8 in

Details

Handle Material
Rubber
Handle Color
Black
Blade Material
High Carbon Chrome Steel
Application
Fine Woodworking
Features
Strikable

Description

This Side Strike Chisel can be used for demolition and scraping. It's tempered carbon chrome steel blade and hardened strike cap make this a durable tool designed to last.


  • • Cutting edge on side of blade for demolition work, also allows the chisel to double as a scraper
  • • Serrated cutting edge
  • • Curved bi-material handle for comfort and protection
  • • Hardened strike cap and patented large side strike surface for durability
  • • Hardened, tempered carbon chrome steel blade for edge retention

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.