Zoro Homepage

DeWalt Side Strike Wood Chisel Set 3 pk

  • Mfr # DWHT16148

  • Zoro # G506431466


product price: $45.99
/ea

Key Features

Number of Pieces
3
Blade Width (In.)
3/4 in
Includes
3/4" Chisel, 1" Chisel, 1-1/4" Chisel
Handle Material
Plastic
Blade Material
High Carbon Chrome Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWHT16148
Zoro #
G506431466
UPC #
76174161489
Country of Origin
China

Dimensions

Blade Width (In.)
3/4 in

Details

Number of Pieces
3
Includes
3/4" Chisel, 1" Chisel, 1-1/4" Chisel
Handle Material
Plastic
Blade Material
High Carbon Chrome Steel
Handle Color
Black
Application
Fine Woodworking
Chisel Tip Style
Serrated Cutting Edge

Description

The 3 pc Wood Chisel Set features cutting eges that can be used as scrapers and for demolition. The set is quite durable with it's tempered chrome-steel blade. The bi-material handle allows for not only comfort but also control.


  • • Cutting edge on side of blade for demolition work and for use as a scraper
  • • Hardened, tempered carbon chrome steel blade for edge retention
  • • Curved, bi-material handle for comfort
  • • Hardened strike cap and large side strike surface for durability
  • • Serrated cutting edge for added convenience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.