
DeWalt ToughSystem 2.0 14.75 in. Extra Large Tool Box 110 cu in Black/Yellow
Mfr # DWST08400
Zoro # G006438910
product price: $119.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWST08400
Zoro #
G006438910
UPC #
76174833423
Country of Origin
China
Description
The ToughSystem 2.0 Extra Large Toolbox has patented auto-connect side latches. It also has 2-piece metal front latches for added durability when securing tools inside the box. It is IP65 rated for dust and water resistance and has a 110 lb. load capacity. The toolbox has a removable inner tray for optimal organization. The ToughSystem 2.0 Extra Large Toolbox is backwards compatible with any ToughSystem product.
- • High-impact protection
- • Allowing for one-hand operation
- • Metal reinforced padlock eye
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.