This item is Discontinued.

Stanley Distance Measure, Laser, 330 ft., LCD STHT77140

Distance Measure, Laser, 330 ft., LCD (Discontinued)

  • Mfr # STHT77140
  • Zoro # G7602497
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STHT77140
Zoro #
G7602497
UPC #
076174771404
Country of Origin
Hungary

Details

Item
Laser Distance Meter
Indoor/Outdoor
Indoor, Outdoor
Maximum Measuring Distance
330 ft
Accuracy
+/-1/32"
Distance Meter Functions
Area, Digital Level, Distance, Volume
Battery Type
(2) AAA
Display
LCD
Range
330 ft.
Function
Measures By Transmitting/Receiving Laser Reflection
Includes
(2) AAA Batteries
Features
Memory

Description

Laser Distance Meter, Accuracy +/-1/32 in, Includes (2) AAA Batteries, Features Memory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.