This item is Discontinued.

Stanley Drilling Hammer, 3 Lb, Drble Rbber Ovrmold FMHT56006

Drilling Hammer, 3 Lb, Drble Rbber Ovrmold (Discontinued)

  • Mfr # FMHT56006
  • Zoro # G5349294
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FMHT56006
Zoro #
G5349294
UPC #
076174560060
Country of Origin
Viet Nam

Dimensions

Overall Length
10 in

Details

Item
Steel Drilling Hammer
Type
Drilling
Head Weight
3 lb
Handle
Durable Rubber Overmold
Head Material
Steel
Features
Anti-Vibe Handle Grip, Bullet Nose Strike Face, Particle Dampened Handles, Shatter-Proof Fiberglass Handles
Face Shape
Round
Hammer Type
Drilling Sledge Hammer
Non-Sparking
No
Handle Material
Fiberglass
Face Material
Steel
Series
FATMAX
Grip Style
Textured
Replaceable Handle
No
Dead Blow Hammer
No

Description

Stanley's FMHT56006 Drilling Hammer is a versatile tool. It can be used across an extensive range of applications, from opening packages to cutting fruit. The hammer's rubber overmold handle and steel head make it comfortable to use for long periods of time. The durable construction makes it ideal for heavy duty work. Stanley's FMHT56006 Drilling Hammer is something you will definitely want to equip yourself with.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.