Blind Rivet, 120 Degrees Countersunk Head, 500 PK (Discontinued)
- Mfr # SSK44SSBS201
- Zoro # G2231144
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SSK44SSBS201
Zoro #
G2231144
UPC #
-
Country of Origin
United States
Dimensions
Rivet Dia.
1/8 (0.125) in
Head Height
0.030 in
Rivet Length
0.375 in
Hole Size
0.129 to 0.133 in
Drill Size
#30
Head Dia.
0.220 in
Details
Item
Blind Rivet
Head Type
120 Degrees Countersunk
Mandrel Material
Stainless Steel
Grip Range
0.188 to 0.250 in
Single Shear Strength (Lbs.)
550
Tensile Strength (Lb.)
700
Description
Blind Rivet, Head Type 120 Degrees Countersunk, Mandrel Material Stainless Steel, Drill Size #30, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.