Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blind Rivet, 1/4 in Dia., Aluminum Body, 1500 PK

  • Mfr # 02241-00812

  • Zoro # G6632348


product price: $403.99
/pk 1500, $0.27/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Rivet Diameter
1/4 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02241-00812
Zoro #
G6632348
UPC #
-
Country of Origin
United Kingdom

Dimensions

Rivet Diameter
1/4 in

Details

Item
Blind Rivet
Body Material
Aluminum
System of Measurement
Inch

Description

Structurl Rivet,Hgh Shear,Al,1/4 In.,PK1500, Package Quantity 1500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products