Shop STANLEY ENGINEERED FASTENING
See all product information
Create Account
Blind Rivet, Dome Head, 0.1875 in Dia., 0.541 in L, Steel Body, 100 PK
Mfr # SSPI-E06-07
Zoro # G1490680
product price:Â $57.75
/pk 100, $0.58/eaKey Features
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Grip Range
.062 in - .437 in
Standards
IFI-119
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SSPI-E06-07
Zoro #
G1490680
UPC #
-
Country of Origin
United States
Dimensions
Rivet Diameter
0.1875 in
Body Length
0.541 in
Details
Item
Blind Rivet
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Grip Range
.062 in - .437 in
Standards
IFI-119
System of Measurement
INCH
Description
Blind Rivet,Intlk,Stl,.062-.437,PK100, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.