Blind Rivet, Dome Head, 1/4 in Dia., 0.556 in L, Aluminum Body, 100 PK

  • Mfr # IAAD0806-VL

  • Zoro # G1490513


product price:  $65.89
/pk 100, $0.66/ea

Key Features

Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Rivet Diameter
1/4 in
Grip Range
.080 in - .375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IAAD0806-VL
Zoro #
G1490513
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
1/4 in
Body Length
0.556 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
.080 in - .375 in
Standards
IFI-119
System of Measurement
INCH

Description

Blind Rivet,Intlk,Alum,.080-.375,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products