Shop STANLEY ENGINEERED FASTENING
See all product information
Create Account
Blind Rivet, Dome Head, 1/4 in Dia., 0.806 in L, Aluminum Body, 100 PK
- Mfr # IAAD0810E-VL
- Zoro # G1490592
product price:Â
$
65.69
/pk of 100, $0.66/ea
Sold in multiples of 36Â pks for
$2,364.84
Key Features
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Rivet Diameter
1/4 in
Grip Range
.080 in - .625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IAAD0810E-VL
- Zoro #
- G1490592
- UPC #
- -
- Country of Origin
- United States
- Item
- Blind Rivet
- Head Type
- Dome
- Body Material
- Aluminum
- Mandrel Material
- Aluminum
- Grip Range
- .080 in - .625 in
- Standards
- IFI-119
- System of Measurement
- INCH
Dimensions
- Rivet Diameter
- 1/4 in
- Body Length
- 0.806 in
Description
Blind Rivet,Intlk,Alum,.080-.625,PK100, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.