This item is Discontinued.

Stanley Engineered Fastening Blind Rivet, Dome Head, 1/8 in Dia., 31/64 in L, Aluminum Body, 500 PK AD45H201

This item is Discontinued.

Stanley Engineered Fastening

Blind Rivet, Dome Head, 1/8 in Dia., 31/64 in L, Aluminum Body, 500 PK (Discontinued)

Mfr # AD45H201
Zoro # G2200834
Country of Origin United States
Category Blind Rivets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AD45H201
Zoro #
G2200834
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
1/8 in
Body Length
31/64 in
Head Height
0.036 in
Head Dia.
0.236 in
Hole Size
0.129 to 0.133 in
Drill Size
#30
Minimum Hole Diameter
0.129 in
Minimum Material Thickness
1/4 in
Head Diameter
15/64 in
Overall Length
1 37/64 in
Maximum Hole Diameter
0.133 in
Shank Diameter
0.124 in
Maximum Material Thickness
5/16 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
0.251 in to 0.312 in
System of Measurement
Inch
Tensile Strength (Lb.)
150 lb
Single Shear Strength (Lbs.)
105 lb
Blind Rivet Type
Closed End
Tensile Strength
385 lb
Finish
Plain
Material Grade/Class
IFI-126-19
Manufacturer Location
Made in USA*
Shear Strength
105 lb

Description

Blind Rivet,1.583 In. L,0.124 In. dia,PK500, System of Measurement Inch, Overall Length 1 37/64 in, Body Length 31/64 in, Shank Diameter 0.124 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 15/64 in, Head Angle Not Applicable, Shear Strength 105 lb, Tensile Strength 385 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 1/4 in, Maximum Material Thickness 5/16 in, Material Grade/Class IFI-126-19, Mandrel Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products