Blind Rivet, Flanged Head, 1/8 in Dia., 3/8 in L, Aluminum Body, 500 PK

  • Mfr # AD44BSLF201

  • Zoro # G2861442


product price:  $24.45
/pk 500, $0.05/ea

Key Features

Head Type
Flanged
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
1/8 in
Grip Range
0.188 in to 0.250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AD44BSLF201
Zoro #
G2861442
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
1/8 in
Body Length
3/8 in
Head Height
0.04 in
Hole Size
0.129 to 0.133 in
Head Dia.
0.375 in
Drill Size
#30
Overall Length
1 43/64 in
Minimum Material Thickness
3/16 in
Shank Diameter
0.122 in
Maximum Hole Diameter
0.133 in
Minimum Hole Diameter
0.129 in
Maximum Material Thickness
1/4 in
Head Diameter
3/8 in

Details

Item
Blind Rivet
Head Type
Flanged
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
0.188 in to 0.250 in
System of Measurement
Inch
Tensile Strength (Lb.)
235 lb
Blind Rivet Type
Open End
Single Shear Strength (Lbs.)
155 lb
Manufacturer Location
Made in USA*
Finish
Plain
Shear Strength
155 lb
Tensile Strength
325 lb
Material Grade/Class
IFI-114-19

Description

Blind Rivet,1.665 In. L,0.122 In. dia,PK500, System of Measurement Inch, Overall Length 1 43/64 in, Body Length 3/8 in, Shank Diameter 0.122 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Flanged, Head Diameter 3/8 in, Head Angle Not Applicable, Shear Strength 155 lb, Tensile Strength 325 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 3/16 in, Maximum Material Thickness 1/4 in, Material Grade/Class IFI-114-19, Mandrel Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products