Blind Rivet, Flanged Head, 3/16 in Dia., 43/64 in L, Stainless Steel Body, 100 PK

  • Mfr # SSD68SSBSLF203

  • Zoro # G2521951

CAD Available

product price:  $50.35
/pk 100, $0.50/ea

Key Features

CAD Drawing
Head Type
Flanged
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Rivet Diameter
3/16 in
Grip Range
0.376 in to 0.500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSD68SSBSLF203
Zoro #
G2521951
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
3/16 in
Body Length
43/64 in
Drill Size
#11
Head Height
0.051 in
Hole Size
0.192 to 0.196 in
Head Dia.
0.625 in
Overall Length
1 31/32 in
Minimum Hole Diameter
0.192 in
Maximum Hole Diameter
0.196 in
Maximum Material Thickness
1/2 in
Shank Diameter
0.183 in
Minimum Material Thickness
3/8 in
Head Diameter
5/8 in

Details

CAD Available
Yes
Item
Blind Rivet
Head Type
Flanged
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Grip Range
0.376 in to 0.500 in
System of Measurement
Inch
Single Shear Strength (Lbs.)
1,000 lb
Blind Rivet Type
Open End
Tensile Strength (Lb.)
1,375 lb
Finish
Plain
Tensile Strength
1,375 lb
Material Grade/Class
IFI-114-51
Shear Strength
1,000 lb
Manufacturer Location
Made in USA*

Description

Blind Rivet,1 41/42 In. L,0.183 In. dia,PK100, System of Measurement Inch, Overall Length 1 31/32 in, Body Length 43/64 in, Shank Diameter 0.183 in, Product Type Blind Rivet, Body Material Stainless Steel, Finish Plain, Head Type Flanged, Head Diameter 5/8 in, Head Angle Not Applicable, Shear Strength 1,000 lb, Tensile Strength 1,375 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 3/8 in, Maximum Material Thickness 1/2 in, Material Grade/Class IFI-114-51

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products