Blind Rivet, Flanged Head, 3/16 in Dia., 59/64 in L, Aluminum Body, 250 PK

  • Mfr # AD612BSLF200

  • Zoro # G3148013


product price:  $52.15
/pk 250, $0.21/ea

Key Features

Head Type
Flanged
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
3/16 in
Grip Range
0.626 in to 0.750 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AD612BSLF200
Zoro #
G3148013
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
3/16 in
Body Length
59/64 in
Drill Size
#11
Head Dia.
0.625 in
Head Height
0.075 in
Hole Size
0.192 to 0.196 in
Maximum Material Thickness
3/4 in
Head Diameter
5/8 in
Shank Diameter
0.183 in
Maximum Hole Diameter
0.196 in
Minimum Hole Diameter
0.192 in
Overall Length
2 1/4 in
Minimum Material Thickness
5/8 in

Details

Item
Blind Rivet
Head Type
Flanged
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
0.626 in to 0.750 in
System of Measurement
Inch
Tensile Strength (Lb.)
500 lb
Blind Rivet Type
Open End
Single Shear Strength (Lbs.)
315 lb
Tensile Strength
720 lb
Finish
Plain
Shear Strength
315 lb
Manufacturer Location
Made in USA*
Material Grade/Class
IFI-114-19

Description

Blind Rivet,2.25 in L,0.183 in dia,PK250, System of Measurement Inch, Overall Length 2 1/4 in, Body Length 59/64 in, Shank Diameter 0.183 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Flanged, Head Diameter 5/8 in, Head Angle Not Applicable, Shear Strength 315 lb, Tensile Strength 720 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 5/8 in, Maximum Material Thickness 3/4 in, Material Grade/Class IFI-114-19, Mandrel Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.