Shop All Thread Repair Kits
Stanley Engineered Fastening
Free-Running Helical Insert Repair Kit, 1/2"-20
Mfr # 5402-8
Zoro # G3376292
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Thread Direction Right Hand
- Insert Material 18-8 Stainless Steel
- Insert Length 0.5, 0.75, 1.0 in
- Material Grade/Class 18-8
Product Information
- Brand Stanley Engineered Fastening
- MFR # 5402-8
- Zoro # G3376292
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Insert Length | 0.5, 0.75, 1.0 in |
Thread Size | 1/2"-20 |
Tap Sizes Included | 1/2"-20 |
Length | 6 Ea. 0.5, 0.75, 1.0 in |
Drill Bit Sizes Included | 33/64 in |
Number of Sizes | 3 |
Details
Description
Thread Repair Kit, Insert Types Included Helical Inserts, Compatible Material Metal, Drill Bit Sizes Included 33/64 in, Finish Plain, Helical Insert Type Free-Running, Insert Length 1/2 in, 3/4 in, 1 in, Insert Material Stainless Steel, Material Grade/Class 18-8, Maximum Hole Diameter Not Applicable, Number of Inserts 18, Number of Pieces 22, Number of Sizes 3, System of Measurement Inch, Tang Style Tanged, Tap Sizes Included 1/2 In.-20, Thread Direction Right Hand, Thread Size 1/2 In.-20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, 1/4"-20 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 1500 PK (1420KWMS4)
- S & W MANUFACTURING Spherical Washer, Fits Bolt Size 5/16 in 18-8 Stainless Steel (STPW-2)
- ZORO SELECT Carriage Bolt, 5/16-18x2 1/4L, Pk100 (U08305.031.0225)
- TAMPER-PRUF SCREWS #10-24 x 3/4 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121200)
- STANLEY ENGINEERED FASTENING Thread Repair Kit 3/8-16in. (5521-6)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 9/16"-18 (5402-9)
- STANLEY ENGINEERED FASTENING M12x1.5 Metric Kit (5544-12)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, Helical Inserts, 5/8"-11, Plain 18-8 Stainless Steel (5401-10)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, M20-2.50 (5403-20)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 1 1/4"-7 (5521-20)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-450-8)
- Stanley Engineered Fastening Thread Repair Kits