Shop All Thread Repair Kits
Stanley Engineered Fastening
Free-Running Helical Insert Repair Kit, M10-1.5, M5-0.8, M6-1, M8-1.25
Mfr # 4937-150
Zoro # G2984265
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Thread Direction Right Hand
- Insert Material 18-8 Stainless Steel
- Insert Length 7.5 mm, 9 mm, 12 mm, 16 mm
- Material Grade/Class 18-8
Product Information
- Brand Stanley Engineered Fastening
- MFR # 4937-150
- Zoro # G2984265
- UPC # 594000594855
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Insert Length | 7.5 mm, 9 mm, 12 mm, 16 mm |
Thread Size | M10-1.5, M5-0.8, M6-1, M8-1.25 |
Tap Sizes Included | M10-1.50, M5-0.80, M6-1.00, M8-1.25 |
Drill Bit Sizes Included | 1/4 in, 13/32 in, 13/64 in, 21/64 in |
Number of Sizes | 3 |
Details
Description
Thread Repair Kit, Insert Types Included Helical Inserts, Compatible Material Metal, Drill Bit Sizes Included 1/4 in, 13/32 in, 13/64 in, 21/64 in, Finish Plain, Helical Insert Type Free-Running, Insert Length 7.5 mm, 9 mm, 12 mm, 16 mm, Insert Material Stainless Steel, Material Grade/Class 18-8, Maximum Hole Diameter Not Applicable, Number of Inserts 4, Number of Pieces 60, Number of Sizes 3, System of Measurement Metric, Tang Style Tanged, Tap Sizes Included M10-1.50, M5-0.80, M6-1.00, M8-1.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Snap Button, Steel, Zinc Plated Finish, 10 PK (A180)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 2 in Shaft Dia, 10 PK (WSM-200)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 10 PK (N04104.043.0550)
- GYFORD DÉCOR Round Standoffs, Aluminum Brass Anodized (SOK-9-100BR)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, Helical Inserts, M6-1.00, Plain 18-8 Stainless Steel (5403-6)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 3/4"-10 (5401-12)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 3/4"-16 (5402-12)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, #10-32 (5402-3)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, M5-0.80 (5403-5)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 5/16"-24 (5402-5)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 9/16"-18 (5402-9)
- Stanley Engineered Fastening Thread Repair Kits