This item is Discontinued.

Stanley Engineered Fastening Pull Rod, Jack Nut, 1/4-20 JNT2200-1420

Pull Rod, Jack Nut, 1/4-20 (Discontinued)

  • Mfr # JNT2200-1420
  • Zoro # G0359204
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JNT2200-1420
Zoro #
G0359204
UPC #
-
Country of Origin
United States

Dimensions

Size
1/4-20

Details

Item
Mandrel
For Use With
3ZLW8
Material
High Strength, Steel Body

Description

Mandrel, Size 1/4-20, Material High Strength, Steel Body, For Use With 3ZLW8, Includes -

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.