Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 1"-12, Plug, 4 Flutes

  • Mfr # 8193-161

  • Zoro # G1706792


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.896"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
1"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8193-161
Zoro #
G1706792
UPC #
025964180636
Country of Origin
United States

Dimensions

Shank Dia.
0.896"
Tap Size
1"
Tap Dimension Type
Inch
Overall Length
5-7/16"
Tap Thread Size
1"-12
Pitch Diameter Limit
H4
Thread Length
2-9/16"
75% Thread Drill Size
23.30 mm
65% Thread Drill Size
23.60 mm
Thread Size
1"-12
55% Thread Drill Size
15/16 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Grouping
Tap
Standards
ANSI, ISO 9001, OS 9000, ISO 14001
Tap Thread Type
UNC
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Features
Used for General Hand and Machine Tapping Operations
Spiral Direction
Neutral
Thread Standard
UNF
Threads per Inch
12
Extended Neck
No
Shank Type - Machining
Straight
Thread Limit
H4
Measurement System
Fractional Inch
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 1 In.-12, UNF, Overall Length 5 7/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2.5625 in, Tap Chamfer Plug, Thread Limit H4, Class of Fit 3B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.