This item is Discontinued.

Stanley Engineered Fastening Tanged Helical Insert, Free-Running, M2.2-0.45 Thrd Sz, 18-8 Stainless Steel, 100 PK A1084-2.2CN066

Tanged Helical Insert, Free-Running, M2.2-0.45 Thrd Sz, 18-8 Stainless Steel, 100 PK (Discontinued)

  • Mfr # A1084-2.2CN066
  • Zoro # G0358547
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1084-2.2CN066
Zoro #
G0358547
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6.6 mm
Thread Size
M2.2-0.45
Drill Bit Size
2.30 mm
Outside Diameter
2.9 mm
Compatible Tap Size
M2.2-0.45

Details

Item
Helical Insert
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Thread Type
Metric Coarse
Tang Style
Tanged
Compatible Material
Metal
Tensile Strength
200,000 to 250,000 psi
Helical Insert Type
Free-Running
System of Measurement
Metric
Tensile Strength (PSI)
200,000 to 250,000 psi
Application
For Metal
Rockwell Hardness
C43-C50
Series
Heli-Coil
Thread Pitch
0.45 mm
Manufacturer Location
Made in USA

Description

Helical Insert, Helical Insert Type Free-Running, System of Measurement Metric, Overall Length 6.6 mm, Thread Size M2.2-0.45, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size M2.2-0.45, Drill Bit Size 2.3mm, Maximum Hole Diameter Not Applicable, Tensile Strength 200,000 to 250,000 psi, Outside Diameter 2.9 mm, Manufacturer Location Made in USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.