Stanley Engineered Fastening
Tanged Helical Insert, Free-Running, M2.5-0.45 Thrd Sz, 18-8 Stainless Steel, 100 PK
Mfr # A1084-2.5CNW025
Zoro # G1394556
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Overall Length 2.50 mm
- Thread Direction Right Hand
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Type Metric Coarse
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Clevis Pin SAE, 3/16"x.58", Low CSZ, Yellow (CLPSAEY-0187)
- ZORO SELECT Standard Crown Cap Nut, 1/4"-28, Nylon, Plain, 15/32 in H, 25 PK (0525028CN)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain 316 Stainless Steel, 16 mm L, 50 PK (M55010.060.0016)
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (Z0627)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #10-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1191-3CN190)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M5-0.80 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1084-5CN075)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M16-2.00 Thrd Sz, 18-8 Stainless Steel, 6 PK (R1084-16)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/2"-20 Thrd Sz, 18-8 Stainless Steel, 6 PK (R1191-8)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 7/8"-9 Thrd Sz, 18-8 Stainless Steel (K1185-14)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 5/16"-18 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-5CN469)
- RECOIL Helical Insert, Free-Running, M10-1.50 Thrd Sz, 18-8 Stainless Steel, 100 PK (05103)
- Stanley Engineered Fastening Helical Inserts