Tanged Helical Insert, Free-Running, M7-1.00 Thrd Sz, 18-8 Stainless Steel, 100 PK

  • Mfr # A1084-7CN175

  • Zoro # G2717215


product price:  $71.85
/pk 100, $0.72/ea

Key Features

Overall Length
17.50 mm
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1084-7CN175
Zoro #
G2717215
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
17.50 mm
Thread Size
M7-1.00
Drill Bit Size
7.25 mm
Outside Diameter
8.925 mm
Compatible Tap Size
M7-1.00
Tap Sizes
M7x1 STI
Free Coil Dia.
8.925 mm
Length
17.5 mm
Internal Thread Size
M7 x 1
Drill Size
7.25mm

Details

Item
Helical Insert
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Thread Type
Metric Coarse
Tang Style
Tanged
Compatible Material
Metal
Tensile Strength
200,000 to 250,000 psi
Helical Insert Type
Free-Running
System of Measurement
Metric
Application
For Metal
Tensile Strength (PSI)
200,000 to 250,000 psi
Rockwell Hardness
C43-C50
Type
Free Running Helical
Series
Heli-Coil
Manufacturer Location
Made in USA
Thread Pitch
1 mm

Description

Helical Insert, Helical Insert Type Free-Running, System of Measurement Metric, Overall Length 17.5 mm, Thread Size M7-1.00, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size M7-1.00, Drill Bit Size 7.25mm, Maximum Hole Diameter Not Applicable, Tensile Strength 200,000 to 250,000 psi, Outside Diameter 8.92 mm, Manufacturer Location Made in USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.