Stanley Fatmax 25 ft. L X 1.25 in. W Auto Lock Tape Measure 1 pk

  • Mfr # FMHT33338

  • Zoro # G400536564


product price: $36.75
/ea

Key Features

Height
2.300 in
Width
4.600 in
Length
7.100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMHT33338
Zoro #
G400536564
UPC #
76174333381
Country of Origin
United States

Dimensions

Height
2.300 in
Width
4.600 in
Length
7.100 in

Description

STANLEY FATMAX® Auto-Lock tapes make quick work of any layout tasks. 14 ft. of reach and a durable high impact case make this tape dependable on any jobsite. The auto-locking mechanism provides control and precision during tape blade extension, measurement, and retraction. Protective full tape blade coating and added BladeArmor® at the hook extends tape life against abrasion and heavy use. Large, easy to read numbers and standard stud markers assure accuracy with the STANLEY FATMAX Auto-Lock tape measure.


  • • Auto-Lock mechanism automatically holds blade in place when extended
  • • 14 ft. of reach to get measurements on your own
  • • Durable high impact case with non-slip rubber stands up to jobsite demands
  • • Stands up to abrasion and repeated use with durable full tape blade coating
  • • Added BladeArmor coating maximizes durability of the tape at the hook and extends tape life
  • • Easy to read measurements with large font numbers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.