Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FATMAX 17 oz High-Velocity Hammer

  • Mfr # FMHT51306

  • Zoro # G6641507


product price: $35.99
/ea

Key Features

Overall Length
16 in
Handle Material
Steel
Head Material
Steel
Features
Anti-Vibe(R) Handle Grip, High Velocity Technology Enables Faster Swing, Magnetic Nail Starter, Precision Balanced Head, Soft Grip Material With New Industrial Design
Head Weight
17 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMHT51306
Zoro #
G6641507
UPC #
076174513066
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
16 in
Overall Length (In.)
16 in
Face Dia. (In.)
1 1/4 in
Face Diameter
1 3/8 in
Head Length
5 7/8 in

Details

Item
Straight Claw Hammer
Handle Material
Steel
Head Material
Steel
Features
Anti-Vibe(R) Handle Grip, High Velocity Technology Enables Faster Swing, Magnetic Nail Starter, Precision Balanced Head, Soft Grip Material With New Industrial Design
Head Weight
17 oz
Head Weight (Lb.)
1 1/16
Face
Checkered
Type
Rip Claw
Head Weight (Oz.)
17.0
Handle
Steel with Rubber Grip
Face Shape
Round
Non-Sparking
No
Includes Nail Holder
Yes
Grip Material
Rubber
Face Texture
Smooth
Non-Magnetic
No
Series
Fatmax(R)
Grip Style
Textured
Hammer Type
Framing Hammer
Claw Shape
Straight
Dead Blow Hammer
No
Face Material
Steel
Handle Color
Black

Description

Straight Claw Hammer, Hammer Type Framing Hammer, Head Material Steel, Handle Material Steel, Grip Style Textured, Head Weight 17 oz, Overall Length 16 in, Face Texture Smooth, Includes Nail Holder Yes, Face Material Steel, Features Anti-Vibe(R) Handle Grip, High Velocity Technology Enables Faster Swing, Magnetic Nail Starter, Precision Balanced Head, Soft Grip Material With New Industrial Design, Face Diameter 1 3/8 in, Dead Blow Hammer No, Non-Sparking No, Claw Shape Straight, Face Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.