FatMax 8 in. Steel Push-Lock Groove Joint Pliers
- Mfr # 84-647
- Zoro # G1755309
product price:
$
26.99
/ea
Key Features
Plier Item
Tongue & Groove Plier
Material
Steel
Insulated
Yes
Color
Black/yellow
Application - Pliers
Electrician
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 84-647
- Zoro #
- G1755309
- UPC #
- 76174846478
- Country of Origin
- China
Dimensions
- Handle Length (in)
- 8.25
Details
- Plier Item
- Tongue & Groove Plier
- Material
- Steel
- Insulated
- Yes
- Color
- Black/yellow
- Application - Pliers
- Electrician
Description
Stanley Fatmax Push-Lock ADjustable Joint Pliers has multipurpose jaws designed to grasp flat and round objects
- • Push-Lock technology allows for quick and easy adjustment in 17 positions
- • Induction hardened jaws last longer and grip better than non-induction hardened jaws
- • Slip-resistant bi-material handle for a comfortable grip
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.