Shop GENIUS TOOLS
Create Account
1/4in Dr. 72 Teeth Reversible Ratchet
- Mfr # 280272P
- Zoro # G723578999
original price:Â $32.05 , new price: $28.85 , 9 percent off
new price:Â
$
28.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 280272P
- Zoro #
- G723578999
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Reversible Ratchet 1/4 Inch Drive 72 Teeth High Precision Durable Handle - 280272P Ratchet SKU: 280272P. This 1/4in drive reversible ratchet is built for controlled fastening in tight spaces. The 72-tooth gear delivers a short swing arc for fine adjustments, while the ergonomic plastic handle supports steady grip during repetitive work. Made from chromium-vanadium steel alloy, it is designed for high strength and long-term durability with anti-corrosive properties. With an overall length of 160mm (6.3 inches), it balances compact access and usable leverage for professional hand tool setups. Key Benefits 72-tooth mechanism supports a minimal ratcheting arc for tight clearances. Reversible direction switch helps change drive direction without repositioning. 1/4in inch drive size fits common sockets for precision fastening tasks. 160mm (6.3-inch) overall length provides compact reach and practical leverage. Chromium-vanadium steel alloy offers strength, durability, and anti-corrosive performance. Ergonomic plastic handle improves grip comfort and reduces hand fatigue. Meets or exceeds ANSI standards for consistent tool performance expectations. Designed and made for professional technicians, this ratchet is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.