Stanley

Fixed Large Wall Mount Shelf, 10 lb. Capacity


original price: $38.61
14% off
new price: $32.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Fixed
  • Color Black
  • Height 1.5"
  • Width 24"
  • Construction Steel
See all product information

Product Information

Dimensions

Height 1.5"
Width 24"
Depth 5"
Overall Height 1 1/2 in
Overall Width 24 in
Overall Depth 23 1/2 in

Details

Item Large Wall Mount Equipment Shelf
Type Fixed
Color Black
Construction Steel
Max. Extension 0 in
Tilting Angle (Deg.) 0
Swivel Angle (Deg.) 0 Degrees
For Use With TV Mounts
Finish Powder Coated
Material Steel
Load Capacity (Lb.) 10 lb
Mounting Wall
Pitch (Deg.) 0 Degrees
Includes Mounting Hardware Required, No Screws
Features Non-Slip Surface, Spring Loaded Tension Knob
Product Type Equipment Shelf
Compatibility TV Boxes: Roku TV, Amazon Fire TV, Apple TV
Includes Mounting Hardware No
Overall Load Capacity 10 lb
Maximum Downward Tilt Angle 0 Degrees
Maximum Swivel Angle 0 Degrees

Description

Large Wall Mount Equipment Shelf, Color Black, Finish Powder Coated, Overall Load Capacity 10 lb, Material Steel, Overall Width 24 in, Mounting Location Wall, Overall Height 1 1/2 in, Overall Depth 23 1/2 in, Includes Mounting Hardware No, Compatible Diagonal Screen Size Minimum Not Applicable, Compatible Diagonal Screen Size Maximum Not Applicable, Maximum Downward Tilt Angle 0 Degrees , Maximum Swivel Angle 0 Degrees , Maximum Upward Tilt Angle Not Applicable, VESA Pattern Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.