Stanley

Fixed Wall Mount Equipment Shelf, for use with TV Mounts


product price: $19.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Fixed
  • Color Black
  • Construction Glass
  • Max. Extension 0 in
  • Tilting Angle (Deg.) 0
See all product information

Product Information

Dimensions

Overall Width 15 in
Overall Depth 15 in
Overall Height 8 1/2 in

Details

Item Wall Mount Equipment Shelf
Type Fixed
Color Black
Construction Glass
Max. Extension 0 in
Tilting Angle (Deg.) 0
Swivel Angle (Deg.) 0 Degrees
For Use With TV Mounts
Finish Powder Coated
Load Capacity (Lb.) 17 lb
Mounting Wall
Pitch (Deg.) 0 Degrees
Includes All Screws and Mounting
Features Tempered Glass
Product Type Equipment Shelf
Maximum Downward Tilt Angle 0 Degrees
Maximum Swivel Angle 0 Degrees
Includes Mounting Hardware Yes
Overall Load Capacity 18 lb

Description

Wall Mount Equipment Shelf, Color Black, Finish Powder Coated, Overall Load Capacity 18 lb, Overall Width 15 in, Mounting Location Wall, Overall Height 8 1/2 in, Overall Depth 15 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum Not Applicable, Compatible Diagonal Screen Size Maximum Not Applicable, Maximum Downward Tilt Angle 0 Degrees , Maximum Swivel Angle 0 Degrees , Maximum Upward Tilt Angle Not Applicable, VESA Pattern Not Applicable, Features Tempered Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.