Shop STANLEY
See all product information
Create Account
FoldUtilityKnife, 6-1/2"L, Steel, Plstic/SS
- Mfr # STHT10524
- Zoro # G825066202
product price:Â
$
14.75
/ea
Key Features
Closed Length
4 in
Number of Blades Included
1
Includes Pocket Clip
Yes
Overall Length
6 1/2 in
Length- Closed/Overall
4 in/6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STHT10524
- Zoro #
- G825066202
- UPC #
- 0198706075627
- Country of Origin
- Viet Nam
- Number of Blades Included
- 1
- Includes Pocket Clip
- Yes
- Item
- Folding Utility Knife
- Replaceable Blade
- Yes
- Opening Mechanism
- Manually Opening
- Handle Material
- Plastic, Stainless Steel
- Blade Material
- Steel
Dimensions
- Closed Length
- 4 in
- Overall Length
- 6 1/2 in
- Length- Closed/Overall
- 4 in/6.5 in
Description
Folding Utility Knife, Blade Change Method Not Applicable, Blade Material Steel, Closed Length 4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.