Zoro Homepage

Framing Hammer, Antivibe, 28 Oz, Milled

  • Mfr # 51-169

  • Zoro # G1004595


product price: $36.89
/ea

Key Features

Overall Length
16 in
Handle Material
Steel
Head Material
Steel
Features
Anti-Vibration Grip, Precision Balanced Heads, Proprietary Tuning Fork
Head Weight
28 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51-169
Zoro #
G1004595
UPC #
076174511697
Country of Origin
Mexico

Dimensions

Overall Length
16 in
Overall Length (In.)
16 in
Face Dia. (In.)
1 3/8 in
Head Length
6 1/8 in
Face Diameter
1 3/8 in

Details

Item
Straight Claw Hammer
Handle Material
Steel
Head Material
Steel
Features
Anti-Vibration Grip, Precision Balanced Heads, Proprietary Tuning Fork
Head Weight
28 oz
Face
Milled
Head Weight (Oz.)
28.0
Handle
One-Piece Steel
Type
Antivibe
Face Material
Steel
Handle Attachment
One Piece Construction
Grip Style
Textured
Claw Shape
Straight
Face Texture
Milled
Dead Blow Hammer
No
Non-Sparking
No
Includes Nail Holder
Yes
Hammer Type
Framing Hammer
Non-Magnetic
No
Face Shape
Round
Series
Fatmax(R)

Description

Straight Claw Hammer, Hammer Type Framing Hammer, Head Material Steel, Handle Material Steel, Grip Style Textured, Head Weight 28 oz, Overall Length 16 in, Face Texture Milled, Includes Nail Holder Yes, Face Material Steel, Features Anti-Vibration Grip, Precision Balanced Heads, Proprietary Tuning Fork, Face Diameter 1 3/8 in, Dead Blow Hammer No, Non-Sparking No, Claw Shape Straight, Face Shape Round, Handle Attachment One Piece Construction, Head Length 6 1/8 in, Non-Magnetic No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.