Zoro Homepage

Framing Hammer, Graphite, Axe, Milled, 22 Oz

  • Mfr # 51-021

  • Zoro # G3193425


product price: $41.85
/ea

Key Features

Overall Length
19 in
Handle Material
Graphite
Head Material
Steel
Features
Checkered Face, Flared Head Design, Jacketed Graphite Core, Magnetic Nail
Head Weight
22 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51-021
Zoro #
G3193425
UPC #
076174510218
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
19 in
Overall Length (In.)
18 in
Face Dia. (In.)
1 33/64 in
Head Length
6 1/2 in
Face Diameter
1 1/2 in

Details

Item
Straight Claw Hammer
Handle Material
Graphite
Head Material
Steel
Features
Checkered Face, Flared Head Design, Jacketed Graphite Core, Magnetic Nail
Head Weight
22 oz
Face
Milled
Head Weight (Oz.)
22.0
Head Weight (Lb.)
1 3/8
Handle
Axe-style, Graphite
Claw Shape
Straight
Includes Nail Holder
Yes
Face Material
Steel
Hammer Type
Framing Hammer
Face Shape
Round
Series
Fatmax(R)
Grip Style
Textured
Non-Magnetic
No
Dead Blow Hammer
No
Face Texture
Milled
Non-Sparking
No

Description

If you are looking for a high-quality hammer to assist with your next project, the Stanley 51-021 Framing Hammer is an excellent choice. With an axe-style handle and graphite material, this milled head hammer provides exceptional grip and control. The heat treated steel head is 22 oz., while the face measures 1 33/64 in. in diameter. It has a 1 3/8 lb. head weight and an overall length of 18 in.. This Stanley 51-021 Milled Head Hammer is built to last, making it a must have tool for any job site or home improvement project.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.