Stanley

Glue Gun, 8 in L, 120V, 80 W, 5.5 to 7.5 lb/hr


product price: $22.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Electric
  • Length 8 in
  • Voltage 120V
  • Output 5.5 to 7.5 lb/hr
  • Glue Stick Capacity 7/16 in
See all product information

Product Information

Dimensions

Length 8 in
Tool Length 8 in
Size 0.45 in
Compatible Glue Stick Diameter 7/16 in

Details

Item Glue Gun
Type Electric
Voltage 120V
Output 5.5 to 7.5 lb/hr
Glue Stick Capacity 7/16 in
Feed Manual
Watts 80 W
Function Adhesive
Operating Temp. 275 Degrees to 410 Degrees F
Standards UL Listed
Includes (30) Glue Sticks
Switch Type Trigger
Tool Weight 0.74 lb
For Use With 0.45 in Glue Sticks
Characteristics High Strength, Multi-Purpose, Wood
Wattage 80 W
Temperature Set Points 275 Degrees F, 410 Degrees F
Compatible Format Smooth Sticks
Maximum Operating Temperature 410 Degrees F
Power Source Corded
Operation Style Finger Trigger
Features Bonds Within 60 sec, Heats Up Fast, High and Low Temperature Gluing
Series DualMelt
Minimum Operating Temperature 275 Degrees F
Output Rate 5.5 to 7.5 lb/hr

Description

Glue Gun, Operation Style Finger Trigger, Compatible Format Smooth Sticks, Maximum Operating Temperature 410 Degrees F, Minimum Operating Temperature 275 Degrees F, Output Rate 5.5 to 7.5 lb/hr, Power Source Corded, Voltage 120V, Tool Weight 0.74 lb, Series DualMelt, Temperature Set Points 275 Degrees F, 410 Degrees F, Standards UL Listed, Feed Manual, Tool Length 8 in, Compatible Glue Stick Diameter 7/16 in, Features Bonds Within 60 sec, Heats Up Fast, High and Low Temperature Gluing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.