Shop All Hacksaw and Coping Saw Blades
Stanley
Hacksaw Blade, 12 In, 24 TPI, Bi-metal
Mfr # 15-631
Zoro # G3051151
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Saw Application Stainless Steel, Unhardened Tool Steel
- Application Most Metals Including Un-Hardened Tool Steel And Stainless
- Blade Length 12 in
- Material Bi-metal
- Blade Width 1/2 in
Product Information
- Brand Stanley
- MFR # 15-631
- Zoro # G3051151
- UPC # 076174156317
- Country of Origin Taiwan, Province of China
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 12 in |
Blade Width | 1/2 in |
Width (In.) | 1/2 |
Length (In.) | 12 |
Details
Description
Hacksaw Blade, Blade Length 12 in, Blade Material Bi-Metal, Blade Thickness 0.03125 in, Blade Width 1/2 in, Color White, Compatible with Manufacturer Model Number 15-113, 20-001K, 20-001K-TT, 20-531, FT-602.AVSE, STHT20138, STHT20139L, STHT20140, Features Corrosion Protection, Flexible, Hand Saw Application Stainless Steel, Unhardened Tool Steel, Hand Saw Blade Product Type General Purpose Hacksaw Blades, Material Application Metal, Non-Sparking No, Teeth per Inch 24, Tooth Grind Positive Rake
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Pro Ultrastrike Framing Hammer, Milled Face, 25-Ounce / 710-Grams (OX-P087025)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, 1/4" Thread Size, 2-1/4" Dia., Plastic (GNH1-HEX5SA----)
- GROZ Wrecking Bar, 30" (33106)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric Im (39-12MM)
- STANLEY Keyhole Saw W/2 Blades (15-275)
- STANLEY Solid High-Tension Hacksaw 12" (STHT20138)
- STANLEY Hacksaw Blades, 12 In, 32 TPI, PK2 (15-922A)
- STANLEY Cushion Grip Jab Saw (15-556)
- STANLEY Rubber Grip Hacksaw 12" (STHT20139L)
- STANLEY HACKSAW BD HCS 12""24T 2P (15-924A)
- ARTU Hacksaw Blade, Tungsten Carbide Grit, 12In (01760)
- Stanley Cutting and Shaping Tools