Zoro Homepage

Hammer, Rip Claw, 14oz., 13-1/2L

  • Mfr # FMHT51303

  • Zoro # G6125430


product price: $24.79
/ea

Key Features

Overall Length
14 in
Handle Material
Steel
Head Material
Steel
Features
Ergonomically Designed Handle, Precision Balanced
Head Weight
14 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMHT51303
Zoro #
G6125430
UPC #
076174513035
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
14 in
Overall Length (In.)
13 1/2 in
Face Dia. (In.)
1 in
Face Diameter
1 in
Head Length
10 in

Description

Straight Claw Hammer, Hammer Type Ripping Hammer, Head Material Steel, Handle Material Steel, Grip Style Textured, Head Weight 14 oz, Overall Length 14 in, Face Texture Milled, Includes Nail Holder No, Face Material Steel, Features Ergonomically Designed Handle, Precision Balanced, Face Diameter 1 in, Dead Blow Hammer No, Non-Sparking No, Claw Shape Straight, Replaceable Handle No, Face Shape Round, Grip Material Rubber, Handle Attachment One Piece Construction, Head Length 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.