Hand File, American, Rectangular, 8 In. L
Mfr # 21-106
Zoro # G4522691
product price: $7.49
/eaKey Features
Profile Shape
Rectangular
Length
8 in
Cut Type
Bastard/Single
Pattern
American
Application
General Purpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21-106
Zoro #
G4522691
UPC #
076174211061
Country of Origin
China
Dimensions
Length
8 in
Handle Length
8 in
File Length without Tang
8 in
Details
Item
Hand File
Profile Shape
Rectangular
Cut Type
Bastard/Single
Pattern
American
Application
General Purpose
Handle Design
Ergonomic
Finish
Natural
Number of Pieces
1
Features
Ergonomic Handle is Slip-Resistant
Face Cut Style
Single-Cut
File Body Finish
Natural
File Style
American Pattern File
Taper
Tapered in Width and Thickness
Edge Cut Style
Single
Number of Cut Edges
4
File Coarseness
Bastard Cut
File Type
Machinists File
Includes Handle
Yes
Insulated
Yes
Shape
Flat
Description
This STANLEY 21-106 Hand File is a quality tool that will serve you well for years to come. It has an 8 in. length and is designed for general purpose use. The hand file features a natural finish and a rectangular profile shape, making it ideal for general purposes such as deburring, finishing, and shaping metal. Its bastard/single cut type makes it perfect for all types of metals, including iron, brass, aluminum, and other nonferrous metals. The ergonomic handle design ensures comfort while using the hand file. If you want a quality hand file that will last you years to come, then this STANLEY 21-106 Hand File is the one to get.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.