Hand File Set, American, 5 Pieces
Mfr # 22-314
Zoro # G4605343
product price: $21.99
/eaKey Features
Profile Shape
Rectangular, Round
Length
6 in, 8 in
Cut Type
Bastard/Single
Includes
8 in Mill Bastard, 6 in Round, 6 in Slim Taper, 8 in 4 in 1 File, Interchangeable Handle
Pattern
American
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22-314
Zoro #
G4605343
UPC #
076174223149
Country of Origin
China
Dimensions
Length
6 in, 8 in
File Length without Tang
6 in, 8 in
Details
Item
File Set
Profile Shape
Rectangular, Round
Cut Type
Bastard/Single
Includes
8 in Mill Bastard, 6 in Round, 6 in Slim Taper, 8 in 4 in 1 File, Interchangeable Handle
Pattern
American
Handle Design
Bi-Material with Hanging Hole
Finish
Natural
Number of Pieces
5
Handle Material
Bi-Material
Features
All Sets Include 1 Interchangeable Bi-Material File Handle That Reduces Vibrations, Multi-Tool Sets are Ideal for Most Sharpening and Material Removal Needs
Edge Cut Style
Single
File Style
American Pattern File
File Coarseness
Bastard Cut
Taper
Slim Taper
File Body Finish
Natural
Includes Handle
Yes
File Type
Multi-Tool
Face Cut Style
Single-Cut
File Set Type
Multi-Tool Set
Files Included
6 in Round File, 6 in Slim Taper File, 8 in 4-in-1 File, 8 in Mill Bastard File
Description
The Stanley 22-314 Hand File Set is a five-piece set of files and rasps that you can use for various projects. The file set comes with both round and flat bastard/single cut files. Each file features a bi-material handle with a hanging hole, providing you with maximum comfort while working. This product has natural finish that helps protect the metal from corrosion. The profile shape is round, making it perfect for shaping all kinds of metal pieces. With its natural finish and bi-material handle, the Stanley 22-314 Hand File Set will help make your project easier to complete.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.