This item is Discontinued.

Stanley Hand Saw, D-Grip, 20 In, Rubber Handle 20-047

Hand Saw, D-Grip, 20 In, Rubber Handle (Discontinued)

  • Mfr # 20-047
  • Zoro # G7487234
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20-047
Zoro #
G7487234
UPC #
076174200478
Country of Origin
United States

Dimensions

Blade Length
20 in
Length
20 in
Blade Width
1 in
Manufacturers Warranty Length
Lifetime
Throat Depth
17 in
Overall Length
20 in

Details

Hand Saw Application
Wood
Item
Hand Saw
Teeth per Inch
12
Nonsparking
No
Features
Induction Hardened Teeth For Long Life, New Handle Design Improves Ease Of Cut By 25%, Reduce Friction While Cutting, Tri-Material Handle For Comfort And Durability, Triple Ground Tooth Technology 4X Sharper For Fast Cuts
Handle Design
D-Grip
Characteristics
Coated Teeth
Handle Material
Rubber
Function
For Cutting Wood
Number of Pieces
1
Blade Material
Steel
Type
Hand
Insulated / Uninsulated
Uninsulated
For Use With
Wood
Tether Capable
Tether Capable
Tether Style
Tether Capable
Cutting Action
Straight
Handle Color
Black, Yellow
Handle Style
D-Grip
Hand Saw Product Type
Carpenter Saws
Cutting Edge Type
Serrated
Material Application
Wood
Non-Sparking
No

Description

Hand Saw, Blade Length 20 in, Blade Material Steel, Blade Width 1 in, Cutting Action Straight, Cutting Edge Type Serrated, Features Induction Hardened Teeth For Long Life, New Handle Design Improves Ease Of Cut By 25 Percent, Reduce Friction While Cutting, Tri-Material Handle For Comfort And Durability, Triple Ground Tooth Technology 4X Sharper For Fast Cuts, Hand Saw Application Wood, Hand Saw Product Type Carpenter Saws

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.