Hardware 10-.13in. Eye To Eye Zinc Turnbuckles 221770
- Mfr # 221770
- Zoro # G703899991
product price:Â
$
24.65
/ea
Key Features
Material
Aluminium
Close Length (In.)
10.37 in
Working Load Limit (Lb.)
215 lb
Width
0.8 in
Open Length
16.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 221770
- Zoro #
- G703899991
- UPC #
- 38613124837
- Country of Origin
- Taiwan, Province of China
- Item
- Eye‑to‑Eye Turnbuckle
- Material
- Aluminium
- Working Load Limit (Lb.)
- 215 lb
Dimensions
- Close Length (In.)
- 10.37 in
- Width
- 0.8 in
- Open Length
- 16.25 in
- Thread Dia. (In.)
- 3/8 in
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.