Shop STANLEY
See all product information
Create Account
Hardware 221960 .31 x 9 Turnbuckle Stainless Steel
- Mfr # 1665561
- Zoro # G203750303
product price:Â
$
43.69
/ea
Key Features
Working Load Limit (Lb.)
175 lb
Material
Aluminum
Take Up (In.)
9 in L
Closed Length
6.38 in
Attachment Type
Hook & Eye
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1665561
- Zoro #
- G203750303
- UPC #
- -
- Country of Origin
- China
- Working Load Limit (Lb.)
- 175 lb
- Material
- Aluminum
- Take Up (In.)
- 9 in L
- Attachment Type
- Hook & Eye
Dimensions
- Closed Length
- 6.38 in
- Thread Size
- 5/16-18 in
Description
Features
- Designed for tightening or drawing together various lines and cables.
- Ideal for marine and other outdoor applications.
- Strong, rust resistant body with steel eye and hook bolts.
- Clear coated aluminum body.
- Dimension - 9.63 x 8.5 x 3.13 in.
- Item weight - .2 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.