Shop STANLEY
See all product information
Create Account
Hardware 139733 2.5 In. Weldable Loose Pin Hinge
- Mfr # 6772511
- Zoro # G904090128
product price:Â
$
25.39
/ea
Key Features
Overall Length (In.)
2-1/2 in L
Material
Steel
Mounting
Full Mortise
Finish
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6772511
- Zoro #
- G904090128
- UPC #
- -
- Country of Origin
- China
- Material
- Steel
- Mounting
- Full Mortise
- Finish
- Steel
Dimensions
- Overall Length (In.)
- 2-1/2 in L
Description
Designed for general utility and industrial applications. Hinges are swaged for mortise installations. Loose pin allows doors to be removed without taking off hinges. Plain steel version can be welded.
Features- Dimension - 2.93 x 2.54 x 2.18 in.
- Item Weight - .2031 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.