Shop STANLEY
See all product information
Create Account
Hardware 316364 Sheet Aluminium Diamond Pol 24 x 12 In.
- Mfr # 5425178
- Zoro # G804019472
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Length
24 in
Width
12 in
Thickness
0.1 in
Type
Diamond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5425178
- Zoro #
- G804019472
- UPC #
- -
- Country of Origin
- China
- Material
- Aluminum
- Type
- Diamond
- Finish
- Polished
Dimensions
- Length
- 24 in
- Width
- 12 in
- Thickness
- 0.1 in
Description
Features
- Size - 24 x 12 in.
- 0.10 Gauge.
- Finish - Polished Aluminum.
- Designed with non-skid pattern to be used in decorative applications.
- Aluminum is light weight, yet strong, withstanding heavy pressure and loads.
- Aluminum can be bent or formed into a multitude of shapes.
- Weather resistant and can be used in outdoor applications.
- Item Weight - 3.27.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.