Foam Sheet, Crosslink, 48 in W, 48 in L, 3/4 in Thick, Yellow

  • Mfr # ZUSA-XPE-691
  • Zoro # G2002469
product price: 
$
160.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Material
Polyethylene
Length
48 in
Width
48 in
Thickness
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-XPE-691
Zoro #
G2002469
UPC #
-
Country of Origin
China
Item
Foam Sheet
Color
Yellow
Material
Polyethylene
Shape
Sheet
Cell Type
Closed Cell
Backing Type - Foam
Adhesive
Backing Type
Adhesive
Firmness @ 25% Deflection (PSI)
40 to 50
Color - Foam
Yellow
Material - Foam
Polyethylene
Item - Foam
Foam Sheet
Density
4 lb/cu ft
Temp. Range (F)
-100 Degrees to 180 Degrees F
Type
Crosslink Foam
Finish
Smooth Cellular
Standards
MVSS 302
Stretch Limit
200% to 300%
Thickness Tolerance
+/-0.075 in
Tensile Strength (PSI)
70 psi to 100 psi
Cell Type - Foam
Crosslink
Tensile Strength
85 psi
Firmness @ 25% Deflection
14 psi
Oil Resistance
Good
Minimum Adhesive Temperature
-30 Degrees F
Water Resistance
Good
Adhesive Type
Acrylic
Abrasion Resistance
Excellent
Number of Adhesive Sides
1
Material Skin
None
Chemical Resistance
Good
Texture
Smooth
Minimum Temperature
-40 Degrees F
Maximum Temperature
225 Degrees F
Firmness
Firm (¿14 psi)
Maximum Adhesive Temperature
230 Degrees F
Weather Resistance
Good
Grade
Standard
Compression Set
12 %
Chemical Compatibility
UV-Resistant
Not UV-Resistant
Shell Material
Polyethylene
Wire Color
Yellow
Traction Material
Polyethylene

Dimensions

Length
48 in
Width
48 in
Thickness
3/4 in
Width Tolerance
+/- 0.125 in
Thickness - Foam
3/4 in
Length - Foam
48 in
Width - Foam
48 in
Length Tolerance
+/- 0.125 in

Description

Foam Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 48 in, Width 48 in, Thickness 3/4 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Yellow, Density 4 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 85 psi, Texture Smooth, Firmness @ 25 Percent Deflection 14 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.