Hardware Flange Set Closet Oilrub Brz S822-081
- Mfr # 2049484
- Zoro # G004021190
product price:Â
$
75.49
/ea
Key Features
Color
Bronze
Material
Zinc Die Cast
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2049484
- Zoro #
- G004021190
- UPC #
- 886780012576
- Country of Origin
- China
Details
- Item
- Flange Set
- Color
- Bronze
- Material
- Zinc Die Cast
- Finish
- Oil Rubbed Bronze
Description
Features
- Used to support closet rods
- Includes one open and one closed socket
- Open socket allows you to install the sockets before inserting a closet rod
- Fits 1-1/4 in. to 1-5/16 in. diameter pole
- Includes mounting screws for easy installation
- Material - Zinc Die Cast
- Finish - Oil Rubbed Bronze
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.