Wooden Coat Hangers, Durable Suit Hangers, 360 Deg Swivel Hook and Notches, Slim Design, Brown, 20PK
- Mfr # SLHWDBRWN20
- Zoro # G616273291
Key Features
Specifications
Details
- MFR #
- SLHWDBRWN20
- Zoro #
- G616273291
- UPC #
- 842893164199
- Country of Origin
- China
- Item
- Hangers
- Anchor Material
- Wood
- Color
- Brown
- Use With
- Cabinets
Dimensions
- Width
- 17.52 in
- Length
- 0.47 in
- Height
- 9.25 in
Description
Organize your closet effortlessly with the SereneLife 20-Piece Heavy Duty Wooden Hanger Set in Brown. These hangers are designed to provide sturdy and durable support for your garments while adding a touch of sophistication to your wardrobe. Each hanger features a smooth finish and a natural wood grain, ensuring that your clothes hang beautifully. The innovative pants bar design allows for versatile storage options, while the 360 Deg swivel hook offers easy access to your clothing. Lightweight yet robust, these hangers are perfect for maximizing closet space and keeping everything in order. Say goodbye to clutter and hello to an organized and stylish closet with this essential hanger set.
- PREMIUM WOODEN CONSTRUCTION: Crafted from high-quality natural wood grains with a smooth finish, our wood hangers 10 pack offers durability and elegance, ensuring your clothes stay pristine and prevent wrinkles overtime.
- NON-SLIP DESIGN – The smooth wood surface and notches securely hold garments in place, preventing slipping while maintaining the shape and quality of your clothes.
- HEAVY-DUTY CONSTRUCTION – Crafted from solid wood, these sturdy hangers support up to 10 lbs., making them ideal for hanging coats, suits, dresses, and other heavy garments.
- SPACE-SAVING DESIGN – The slim 0.47-inch profile maximizes closet space, allowing you to store more clothes while maintaining a clean and organized wardrobe.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.