Shop STANLEY
See all product information
Create Account
Hardware Steel Strapping Slot1-3/8X60 182774
- Mfr # 9675604
- Zoro # G104023391
product price:Â
$
46.15
/ea
Key Features
Material
Galvanized Steel
Grade
G60
Fits Strap Width
1 3/8 in
Overall Length
60 in
Thickness
0.07 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9675604
- Zoro #
- G104023391
- UPC #
- -
- Country of Origin
- China
- Material
- Galvanized Steel
- Grade
- G60
Dimensions
- Fits Strap Width
- 1 3/8 in
- Overall Length
- 60 in
- Thickness
- 0.07 in
Description
Features
- Designed for sturdy hanging or bracing
- Holes are punched to match when used with slotted angles
- Corrosion-resistant.
- Material - Steel
- Finish - Galvanized
- Size - 1-3/8 x 60 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.