Shop All Diagnostic and Monitoring Instruments and Supplies
Stanley Healthcare
Fall Monitor, Gray
Mfr # 91621
Zoro # G5088050
$69.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Gray
- For Use With UMP(R) Fall Monitoring System
- Height 5 in
- Width 13/32 in
Product Information
- Brand Stanley Healthcare
- MFR # 91621
- Zoro # G5088050
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height | 5 in |
Width | 13/32 in |
Length | 3 in |
Details
Description
Fall Monitor, Length 3 in, Width 7/16 in, Height 5 in, For Use With UMP(R) Fall Monitoring System, Color Gray, Battery Type 9V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALCO Vinyl Seat Upholstery, 20" W, 8 Hole, Black (781-A3)
- WHITE MARBLE BRECK Conditioning Shampoo, 0.75 oz., PK288 (DW13190)
- MEDSOURCE Strap, Blue, 60 in. L (MS-ST394)
- OLD SPICE Old Spice 2.25 oz. Pure Sport Deodorant, PK12 (03950)
- STANLEY HEALTHCARE Roam Alert Pocket Tag Reader, Gray (AR3TR02-POC)
- STANLEY HEALTHCARE Vinyl Resident Strap with Snap, Gray, PK10 (801A2701)
- STANLEY HEALTHCARE Resident Tag, Gray (WGB-TAG-1000-3Y)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (WGB-SECUR-SIZE17-5PK)
- STANLEY HEALTHCARE Non-Pulse Tag, Gray (804A2401)
- STANLEY HEALTHCARE Handheld Tag Detector/Activator, White (WGB-DET-1000-NA)
- DEFIBTECH Battery, 9V Lithium, 1200 MAH (DAC-410)
- Stanley Healthcare Diagnostic and Monitoring Instruments and Supplies